References
Gedore:KB 3270
Rubix:114A6063
Manufacturer :6675360
EAN:4010886667538


Technical specifications
| Inner diameter | 36 mm |
|---|---|
| Outer diameter | 47.8 mm |
| Material/finishing | steel |
Product details : GEDORE RETAINING RING 3/4 KB 3270
Safety ring d 36 mm
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 36 mm |
| Outer diameter | 47.8 mm |
| Material/finishing | steel |
| Thickness | 1.75 mm |
| Type | retaining ring |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 8 ) days