PFERD 31110276 MOUNTED POINT ZY W163 6X13X3MM AR 60 O5V STEEL EDGE
Grinding pins Zy 0613 3 Ar 60 O 5V
See technical informationReferences
Pferd Tools:ZY 0613 3 AR 60 O5V STEEL EDGE
Rubix:228A8014
Manufacturer :31110276
EAN:4007220095164



Product details : PFERD 31110276 MOUNTED POINT ZY W163 6X13X3MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0613 3 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Usually arrives within 14 working days
