PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX

Grinding pins Zy 5025 6 Adw 24 L 6B

See technical information

References

Pferd Tools:ZY 5025 6 ADW 24 L6B INOX
Rubix:228A8254
Manufacturer :31332742
EAN:4007220100394
PFERD Mounted point ZY 5025 6 ADW 24 L 6 B

Technical specifications

Diameter50 mm
Rod diameter6 mm
See all Specifications

Product details : PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 5025 6 Adw 24 L 6B

Technical specifications


Attributes
Diameter50 mm
Rod diameter6 mm
Grain24
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • Usually arrives within 14 working days