MECALINE 864136 REPAIR SLEEVE 40,08X47X13X16 STAINLESS ST.
Repair sleeves
See technical informationSee documentsReferences
Mecaline:864136
Rubix:218A1662
EAN:3660338185946




Technical specifications
| Inner diameter | 40.08 mm |
|---|---|
| Flange width | 47 mm |
| Material | stainless steel |
Documents
Product details : MECALINE 864136 REPAIR SLEEVE 40,08X47X13X16 STAINLESS ST.
These repair sleeves are intended for repairing shafts.
.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
| Inner diameter | 40.08 mm |
|---|---|
| Flange width | 47 mm |
| Material | stainless steel |
| Minimum length | 16 mm |
| Maximum length | 40.8 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Usually arrives within 14 working days