References
SKF:99721
Rubix:129A5194
Manufacturer :503945
EAN:0085311043298


Technical specifications
| Inner diameter | 179.88 mm |
|---|---|
| Flange width | 32.99 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99721SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 499,8 g |
|---|---|
| Inner diameter | 179.88 mm |
| Flange width | 32.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 180.44 mm |
Show UNSPSC/ECL@SS
£ 380.20 excl. VAT
/ Each
£ 456.24 incl. VAT
- Delivery usually within ( 3 ) days