References
SKF:99372
Rubix:129A8844
Manufacturer :504024
EAN:0085311042666


Technical specifications
| Inner diameter | 95.33 mm |
|---|---|
| Flange width | 17.48 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99372SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 185,9 g |
|---|---|
| Inner diameter | 95.33 mm |
| Flange width | 17.48 mm |
| Material | steel |
| Minimum length | 95.25 mm |
| Maximum length | 95.428 mm |
Show UNSPSC/ECL@SS
£ 66.60 excl. VAT
/ Each
£ 79.92 incl. VAT
- Delivery usually within ( 3 ) days