Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584809
rubix:
2575652
manufacturer :
2 608 584 809
ean:
3165140376303
Technical specifications
Diameter
86
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
Diameter mm: 86
Diameter inches: 3 3/8
Technical specifications
Attributes
Logistic Weight
350
g
Packaged dimensions (D x W x H)
180
x
135
x
40
mm
Package weight
350
g
Diameter
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.76
excl. VAT
/
Each
£
39.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-152 HOLESAW CARB TIPPED 152MM IP
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BOSCH 2608584788 32MM SHEET METAL HOLESAW
IRWIN BI-METAL HIGH SPEED HOLESAW 20MM
BAHCO 3830-32-VIP HOLESAW BIM 32MM IP
BAHCO 3830-57-VIP HOLESAW BIM 57MM IP
2608594224 60MM HOLESAW
STARRET DCH0112 38MM DEEP CUT HOLESAW
STARRETT CSC22 CORDLESS HOLE SAW 22MM
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
LENOX 3005050L T2 BI-METAL HOLE SAW 79MM
BAHCO 3832-40 HOLESAW CARB TIPPED 40MM IP
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
BAHCO 3832-89 HOLESAW CARB TIPPED 89MM IP
BAHCO 3830-32-C HOLESAW BIM 32MM