Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580302
rubix:
2575673
ean:
3165140489003
Technical specifications
Diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
160
x
60
x
35
mm
Package weight
80
g
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.04
excl. VAT
/
Each
£
69.65
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
19MM STD BROACHING CUTTER
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
BAHCO 3832-152 HOLESAW CARB TIPPED 152MM IP
LENOX BIMETALHOLESAW68MM 3004343L
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)
BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
LENOX 10507826 DIAMOND HOLE SAW 25MM
BAHCO 3830-30-VIP HOLESAW BIM 30MM IP
STARRETT FCH0600 152MM FAST CUT HOLESAW
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
BAHCO 3832-33 HOLESAW CARB TIPPED 33MM IP