Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW
BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584800
rubix:
2575646
manufacturer :
2 608 584 800
ean:
3165140376211
Technical specifications
Diameter
64
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW
Diameter mm: 64
Diameter inches: 2 1/2
Technical specifications
Attributes
Logistic Weight
222
g
Packaged dimensions (D x W x H)
155
x
105
x
45
mm
Package weight
227
g
Diameter
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.33
excl. VAT
/
Each
£
37.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-19-VIP HOLESAW BIM 19MM IP
LENOX 3005656L T2 BI-METAL HOLE SAW 89MM
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
BAHCO 3830-146-VIP HOLESAW BIM 146MM IP
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
STARRETT FCH0234 70MM FAST CUT HOLESAW
BAHCO 3832-46 HOLESAW CARB TIPPED 46MM IP
BAHCO 3830-56-VIP HOLESAW BIM 56MM IP
STARRETT FCH0100 25MM FAST CUT HOLESAW
BAHCO 3832-133 HOLESAW CARB TIPPED 133MM IP
LENOX 3005050L T2 BI-METAL HOLE SAW 79MM
STARRETT FCH0358 92MM FAST CUT HOLESAW
BAHCO 3830-48-VIP HOLESAW BIM 48MM IP
STARRETT CSC20 CORDLESS HOLE SAW 20MM