Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580315
rubix:
2575683
ean:
3165140489133
Technical specifications
Diameter
65
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
225
g
Packaged dimensions (D x W x H)
160
x
97
x
70
mm
Package weight
225
g
Diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.63
excl. VAT
/
Each
£
126.76
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
BOSCH 2608584780 19MM DIA SHEET METAL HOLESAW
BAHCO 3832-51 HOLESAW CARB TIPPED 51MM IP
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
LENOX 3005656L T2 BI-METAL HOLE SAW 89MM
BAHCO 3830-64-VIP HOLESAW BIM 64MM IP
RCM180 ROTAR BROACH MINI CUTTER M18
EVOLUTION ROTOBOR CUTTER SHORT 35MM
STARRETT FCH0296 65MM FAST CUT HOLESAW
LENOX 3001818L T2 BI-METAL HOLE SAW 29MM
STARRETT CSC32 CORDLESS HOLE SAW 32MM
IRWIN 10504169 BI-METAL HOLESAW 25MM