Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
Short reach cutting tools
References
evolution power tools:
27S
rubix:
251590
Technical specifications
Diameter
27
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.92
excl. VAT
/
Each
£
20.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LENOX 3001010L T2 BI-METAL HOLE SAW 16MM
STARRETT FAST CUT HOLESAW 86MM FCH0338
STARRETT FCH0134 44MM FAST CUT HOLESAW
BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
STARRETT HOLE SAW D2532 DIAMOND 20MM
EVOLUTION BX30L-30MM ROTOBOR CUTTER LONG 30MM
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
STARRETT FCH0412 114MM FAST CUT HOLESAW
STARRETT FCH0218 54MM FAST CUT HOLESAW
BAHCO 3832-56 HOLESAW CARB TIPPED 56MM IP
BAHCO 3830-73-VIP HOLESAW BIM 73MM IP
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
EVOLUTION ROTOBOR CUTTER SHORT 35MM