Filter Options
CATEGORIES
  • Sheet of fabric (36)
  • Brand

    11 Product(s) with 36 variant(s):

    Relevance
    • mirka:8019002032
    • rubix:4029252
    • Length
      229 mm
    • Width
      152 mm
    • Grain
      Other
    £ 1.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:62896-PK25
    • rubix:2578771
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      400
    £ 39.03 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:62901
    • rubix:2578732
    • manufacturer :7000032147
    • ean:4046719185245
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      120
    £ 40.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • klingspor:218050
    • rubix:45016845
    • ean:4014855043637
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      60
    £ 0.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • norton:63642531779
    • rubix:060150
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      80
    £ 111.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:62904-PK25
    • rubix:2578772
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      60
    £ 44.23 excl. VAT
    / Each
    • Sold out

    • bosch:2608605087
    • rubix:124A8027
    • manufacturer :2 608 605 087
    • ean:3165140159043
    • Length
      150 mm
    • Width
      150 mm
    • Grain
      80
    £ 4.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • norton:63642531783
    • rubix:060179
    • ean:3157620147411
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      80
    £ 2.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • klingspor:2086
    • rubix:131A2528
    • ean:4014855014262
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      60
    £ 2.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • klingspor:2100
    • rubix:45021072
    • ean:4014855014996
    • Length
      280 mm
    • Width
      230 mm
    • Grain
      40
    £ 1.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:306139-SINGLE
    • rubix:062323
    • Delivery within 10-15 business days