Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
Sheet + QC canvas KL 385 JF
References
klingspor:
218050
rubix:
45016845
ean:
4014855043637
Technical specifications
Length
280
mm
Width
230
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
Synthetic resin binder. Ceramic corundum grain. Tight powdering. JF-to-ile backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 5303 SCOTCH-BRITE HAND PAD 7447 158MMX224MM A VFN PK20
3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
3M 02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
NORTON SC 180G 230X280 PK50 63642532957
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
NORTON SC 120G 230X280 PK50 63642532990
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
NORTON AO 280G 230X280 PK50 63642531788
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 SINGLE
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180