Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
Sheet + QC cloth KL 361 JF
References
klingspor:
2086
rubix:
131A2528
ean:
4014855014262
Technical specifications
Length
280
mm
Width
230
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
Synthetic resin binder. Ceramic corundum grain. Tight powder. JF-cloth backing.
Strengths
High quality universal paper - The very flexible cotton backing allows for optimum adaptability on shaped parts - Clean and easy tearing.
Applications
Use on steel, universal metal, non-ferrous metals, wood, stainless steel, plastics.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.11
excl. VAT
/
Each
£
2.53
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
ABRANET 70X198MM P240 (A1-278)
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
WET AND DRY 80GRIT NORTON T489
BOSCH SANDING PADS 40G 2608607407 PACK OF 10
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
NORTON CLOTH R222 SHEET AL/OX 230X280X320G 63642531789 SINGLE
NORTON 63642532991 STANDARD SHEETS T489-230X280#150