References
Mirka:8019002032
Rubix:4029252

Documents
Product details : MIRKA 8019002032 ABRASIVE PAD GREEN
Mirlon is a flexible, three-dimensional fibre sanding material that is easy to use on profiled surfaces and gives an excellent finish, thanks to its special structure. It’s ideal for matting of surfaces and creates an excellent base for the next lacquer layer.
Fibre Sanding Sheet 152x229 mm Green 20/Pack
Technical specifications
Attributes
| Length | 229 mm |
|---|---|
| Width | 152 mm |
| Grain | 80 |
| Type | fibre sanding sheet |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- In stock: Next day delivery