Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH 150MM 80G DISCS PK5 2608605087
BOSCH 150MM 80G DISCS PK5 2608605087
Abrasive sheets, pack of 5
References
bosch:
2608605087
rubix:
124A8027
manufacturer :
2 608 605 087
ean:
3165140159043
Technical specifications
Length
150
mm
Width
150
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : BOSCH 150MM 80G DISCS PK5 2608605087
Abrasive disc F355, pack of 5
Technical specifications
Attributes
Length
150
mm
Width
150
mm
Grain
80
Colour
Yellow
Type
C470 abrasive disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
ABRANET 70X198MM P240 (A1-278)
3M 02049 WETORDRY ABRASIVE SHEET 401Q 138MMX230MM P2000
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
HERMES 6233753 VC154LL 70MMX 125MM P120 PK100
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
PACK 50 WET AND DRY 600 GRIT
NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ