Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
R222 - Standard Sheets
References
norton:
63642531779
rubix:
060150
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr80
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Application
Sanding
Colour
Brown
Type
Cloth Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.02
excl. VAT
/
Each
£
104.42
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
NORTON AO 220G 230X280 PK50 63642531785
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
HERMES 6233753 VC154LL AL/OX SHEETS 70 X 125 MM P120 PK50
3M A02007 WET/DRY SHEET 734 230 X 280MM P800 PACK OF 50
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
ABRANET 70X198MM P240 (A1-278)
NORTON AO 40G 230X280 PK25 63642531776
3M 02631 ABRASIVE SHEET 618 230MMX280MM P80 PK50