Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 1.0MM SHIM PACK TMAS 50-100
SKF 1.0MM SHIM PACK TMAS 50-100
Shims (set of 10 pieces) 1.00 mm SKF
References
skf:
TMAS 50-100
rubix:
113A6587
ean:
7316570128871
Technical specifications
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Product details
Technical specifications
Product details : SKF 1.0MM SHIM PACK TMAS 50-100
Shims set
Technical specifications
Attributes
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.06
excl. VAT
/
Each
£
33.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR GS81248
INA NEEDLE BEARING WASHR WS81244
NILOS RING 6207 AV
SKF BEARING SEATING RING U 313
NILOS RING 6218 AV
NILOS RING 32210 AV
NILOS RING 33215 AV
SKF BEARING SEATING RING U 222
SKF SPACING WASHER ZW 25X32
NSK SR200/13.5-KIT+J LOCATING RING PAIR
INA NEEDLE BEARING WASHR GS81164
NSK SR85/3.5-KIT+J PLUMMER BLOCK SEALS
FAG U203 SEATING WASHER
NTN GS89316 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR GS81128