Housing locating washer
Inner diameter | 244 mm |
---|---|
Outer diameter | 340 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x340x340 mm |
---|---|
Logistic Weight | 8150 g |
Inner diameter | 244 mm |
Outer diameter | 340 mm |
Width | 23 mm |
Series | GS812 |
Material | Steel |
Usually arrives within 14 working days