References
INA:GS81128
Rubix:105A1339
Manufacturer :0000251430000
EAN:4012802041378

Product details : INA GS81128 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x180x180 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 142 mm |
| Outer diameter | 180 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 437.86 excl. VAT
/ Each
£ 525.43 incl. VAT
- Delivery usually within ( 7 ) days
