Housing locating washer
Inner diameter | 324 mm |
---|---|
Outer diameter | 400 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x400x400 mm |
---|---|
Logistic Weight | 6440 g |
Inner diameter | 324 mm |
Outer diameter | 400 mm |
Width | 19 mm |
Series | GS811 |
Material | Steel |
Usually arrives within 14 working days