References
FAG:U203
Rubix:274A8626
Manufacturer :0192927750000
EAN:4012801182584

Product details : FAG U203 SEATING WASHER
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x38x38 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 26 mm |
| Outer diameter | 38 mm |
| Width | 4 mm |
| Thickness | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
