References
SKF:U 222
Rubix:103A9804
Manufacturer :28173
EAN:7316570868579

Product details : SKF BEARING SEATING RING U 222
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x165x165 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 135 mm |
| Outer diameter | 165 mm |
| Width | 14 mm |
| Thickness | 14 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 157.58 excl. VAT
/ Each
£ 189.10 incl. VAT
- Usually arrives within 14 working days
