Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
BAHCO 3875-LY2 LANYARD 1 2M C-FL MAX 3KG
BAHCO 3875-LY2 LANYARD 1 2M C-FL MAX 3KG
Safety Cord fixed loop 3daN 3875-LY2
References
bahco:
3875-LY2
rubix:
80033124
ean:
7314150191260
Technical specifications
Length
0.8
m
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3875-LY2 LANYARD 1 2M C-FL MAX 3KG
Max 3 kg (3daN). Length 80 cm, fully stretched 120 cm. One fixed carbine hook and one fixed loop with sliding fastening. Very strong structure and resilient inner coil together absorb the shock. High strength polyester. Individual tracking number.
Technical specifications
Attributes
Logistic Weight
115
g
Length
0.8
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.94
excl. VAT
/
Each
£
33.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HONEYWELL 1017916 2M EDGE MAN C/W 1 SCAF HOOK +1 CARABINER
HONEYWELL 1032337 RESTRAINT LANYARD KERN 1 5M +2Q T STEEL
3M PROTECTA WORK POSITIONING LANYARD ADJUSTABLE TO 2.00 M AL422
HONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN358
3M 1150492 PROTECTA GEAR LOOPS 1150492
JSP FAR0307 SPARTAN 2M TWIN FALL ARREST LANYARD
HONEYWELL 1013430 TITAN WEB SHOCK ABSORBING LANYARD 2M
BAHCO 3875-LY1 LANYARD 1 2M C-C MAX 3KG
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
HONEYWELL 1032351 RESTRAINT LANYARD Y KERN 1M +QT +2GO55
HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03
GISS 886568 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTER
3M 1500069 DBI-SALA RETRACTOR
HONEYWELL 1032097 HANDZUP 2M+TWISTLOCK+SNAP HOOK+SLEEVE
3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER