3M 1200314 7100230815 PROTECTA WORK TRIGGER LANYARD ADJUST 2.00M


Trigger Lanyard

References
3m:1200314
rubix:269A4730
manufacturer :7100230815
ean:3660570044704
brand logo
brand logo
Technical specifications
Length2 m
Main materialNylon

Product details : 3M 1200314 7100230815 PROTECTA WORK TRIGGER LANYARD ADJUST 2.00M


Our 3M™ Protecta® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a triple action carabiner (AJ572) with a zinc-plated steel snap hook (AJ523) and are available in different lengths. Constructed from 10. 5 mm braided rope, our 3M™ Protecta® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a triple action carabiner body connector and zinc plated steel snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e. g. a fall arrest lanyard).

Strengths

•Use a 3M™ Protecta® Work Positoning Trigger Lanyards where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task
Trigger device allows simple adjustment for perfect work positioning
Snap hook connecting hook for simple belt connection
Simple triple action carabiner connection to Trigger device

Technical specifications


Attributes
Length2 m
Main materialNylon
Show UNSPSC/ECL@SS
£ 110.58 excl. VAT
/ Each
£ 132.70 incl. VAT
  • Usually arrives within 14 working days