GISS 886568 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTER
WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTER
See technical informationSee documentsReferences
GISS:886568
Rubix:243A8265
EAN:3660338399930
Documents
Product details : GISS 886568 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTER
Standards : EN358:1999
Work Positioning Kernmantle Rope Lanyard with grip adjuster. Length: 2 m. Connectors: 1 screw locking steel carabiner and 1 double action automatic locking steel carabiner (18 mm opening). Made up of 12 mm diam polyamide kernmantle rope. Thimble buckles for better resistance to abrasion. Protected seams in transparent sheaths also enabling visual inspection of seams. Steel rope grab adjuster for a progressive movement
Work Positioning Kernmantle Rope Lanyard with grip adjuster. Length: 2 m. Connectors: 1 screw locking steel carabiner and 1 double action automatic locking steel carabiner (18 mm opening). Made up of 12 mm diam polyamide kernmantle rope. Thimble buckles for better resistance to abrasion. Protected seams in transparent sheaths also enabling visual inspection of seams. Steel rope grab adjuster for a progressive movement
Strengths
End of the lanyard manufactured and protected under sheath
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Usually arrives within 14 working days

