References
Miller:1008272
Rubix:1011116
EAN:3660681043481

Product details : MILLERSFS 1008272 FAT12/200 LANYARD EN354 12X200CM
A restraint lanyard is used to restrict the worker's movement to prevent him reaching a location where a fall hazard exists.
Applications
Construction
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | polyamide |
| Type | titan restraint lanyard |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Usually arrives within 14 working days
