• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
DRAPER 82474 3KG TOOL LANYARD

DRAPER 82474 3KG TOOL LANYARD

Draper

See technical information
References
Draper:82474
Rubix:382A7558
Manufacturer :82474
EAN:5010559824748
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 82474 3KG TOOL LANYARD


For use with tools working at height. High quality woven material. Maximum extension length 1.34m.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLSDRAPER EXPERT 82473 2M FALL ARREST LANYARDHONEYWELL 1032394 ABS LANYARD Y KERN 1 5M +Q T +2GO65 ETGISS 886566 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M RING ADJUSTERGISS 868075 STRETCH LANYARD FOR CONNECTING TOOLSJSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARDHONEYWELL 1008272 FAT12/200 LANYARD EN354 12X200CMHONEYWELL 1032334 RESTRAINT LANYARD KERN 1 5M + 2CS20HONEYWELL 1008281 SAFE C3 EN355 ABSOR +LANY CMA90 +CML03FACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2JSP FAR0307 SPARTAN 2M TWIN FALL ARREST LANYARDHONEYWELL 1013431 TITAN TWIN LEGS WEB SHOCK ABS LANYARD 2MJSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARDNAILERS E3103 ERGODYNE LANYARD LOOPS BLACK PACK OF 3BAHCO 3875-LY1 LANYARD 1 2M C-C MAX 3KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap