JSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARD
Restraint Lanyard
See technical informationReferences
JSP:FAR0308
Rubix:80220598
EAN:5038428161497
Product details : JSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARD
Strengths
•Adjustable up to 2m
Made from 14mm Polyamide 3-strand twisted rope (complying to ISO 1140)
Black and red tracer in the rope to indicate degradation of material
Manual ring type adjuster of forged alloy steel
Rope ends spliced and covered with polyethylene protective sleeve
Abrasion resistant thimbles provided within loops
Conforms to and complies with EN 358:2018
Made from 14mm Polyamide 3-strand twisted rope (complying to ISO 1140)
Black and red tracer in the rope to indicate degradation of material
Manual ring type adjuster of forged alloy steel
Rope ends spliced and covered with polyethylene protective sleeve
Abrasion resistant thimbles provided within loops
Conforms to and complies with EN 358:2018
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- In stock: Next day delivery


