References
Bahco:59S/7-4
Rubix:401A6582
EAN:7314150191567

Product details : BAHCO 59S/7-4 BITS SET 7PCS TORX10-TORX40
For TORX® head screws
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: T10, TR5, T20, T25, T30, T40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: T10, TR5, T20, T25, T30, T40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
7-piece bit set Torx10-Torx40
Strengths
1/4" Bit Set for TORX® Head Screws - 7 Pcs
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Number of elements | 7 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 14 ) days
