PFERD 45005157 ABRASIVE BELT 610 X 30MM P180 BA30/610TA180
Short belt Ba 75/ 533 X A 40
See technical informationReferences
Pferd Tools:BA 30/610 T A 180
Rubix:302A1537
Manufacturer :45005157
EAN:4007220776452
Product details : PFERD 45005157 ABRASIVE BELT 610 X 30MM P180 BA30/610TA180
Short belt Ba 30/ 610 T A180
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 30 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- Usually arrives within 14 working days

