KLINGSPOR 137024 LS309X 100 X 800 MM P150 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:137024
Rubix:264A3554
EAN:4014855059041

Product details : KLINGSPOR 137024 LS309X 100 X 800 MM P150 FILE BELT PACK 10
LS 309 X belt, 100 x 800 mm grit 120 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 800 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Usually arrives within 14 working days