DOR R454 10.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
short drill force x 5×d
See technical informationReferences
Dormer:R45410.1
Rubix:2019661
EAN:7320760625651




Technical specifications
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 70 mm |
Product details : DOR R454 10.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
for high-performance drilling of holes in most materials with a diameter of up to x5d.
TiAlN coating for exceptional wear protection and increased productivity.
the more robust core design provides excellent transverse cutting strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to the din6537l standards.
other sizes in millimetres, fractional inches and drill numbers are available upon request.
TiAlN coating for exceptional wear protection and increased productivity.
the more robust core design provides excellent transverse cutting strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to the din6537l standards.
other sizes in millimetres, fractional inches and drill numbers are available upon request.
Strengths
Carbide provides excellent wear resistance and improves tool life. The continuously thinned core (CTW) provides excellent transverse strength that improves chip evacuation and enables high performance. The 4-facet split point provides perfect centering and low cutting forces, resulting in highly accurate holes with superior surface finish. The TiAlN coating increases surface hardness, wear resistance and improves tool life. Controlled sharpening and the exterior corner design provide high and consistent tool life.
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 70 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 82.20 excl. VAT
/ Each
£ 98.64 incl. VAT
- Usually arrives within 14 working days