Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
Short reach cutting tools
References
evolution power tools:
BX24S-24MM
rubix:
251569
Technical specifications
Diameter
24
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.28
excl. VAT
/
Each
£
18.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BOSCH 2608584799 60MM DIA SHEET METAL HOLESAW
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP
BOSCH HEXPOWERCHANGEARBOR 2608580094
IRWIN 10504162 BI-METAL HOLESAW 16MM
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
BAHCO 3832-57 HOLESAW CARB TIPPED 57MM IP
STARRETT FCH0412 114MM FAST CUT HOLESAW
STARRETT FCH0216 52MM FAST CUT HOLESAW
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
BAHCO 3830-86-VIP HOLESAW BIM 86MM IP
STARRETT FAST CUT HOLESAW 68MM FCH068M
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM