Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580314
rubix:
2575682
ean:
3165140489126
Technical specifications
Diameter
64
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
220
g
Packaged dimensions (D x W x H)
170
x
100
x
70
mm
Package weight
220
g
Diameter
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.02
excl. VAT
/
Each
£
120.02
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-44 HOLESAW CARB TIPPED 44MM IP
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
BOSCH 2608584121 64MM BI-METAL HOLE SAW
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
EVOLUTION BX20L-20MM 20MM X 50MM LONG M2 BROACHING CUTTER 20L
MAKITA D-17077 HOLE SAW 44MM BIM
BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
BAHCO 3830-95-VIP HOLESAW BIM 95MM IP
LENOX 3005858L T2 BI-METAL HOLE SAW 92MM
BAHCO 3830-35-VIP HOLESAW BIM 35MM IP
BAHCO 3832-27 HOLESAW CARB TIPPED 27MM IP
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
STARRETT FCH0212 64MM FAST CUT HOLESAW