Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
Holesaw Unbranded
References
unbranded:
EBV-30-121
rubix:
256050
Product details
Technical specifications
Product details : ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
82.34
excl. VAT
/
Each
Ā£
98.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608580307 35MM DIA DIAMOND HOLESAW
STARRETT CORDLESS HOLESAW CSC 16
BAHCO 3832-44 HOLESAW CARB TIPPED 44MM IP
MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
STARRETT DEEP CUT HOLESAW 65MM DCH0296
BAHCO 3832-86 HOLESAW CARB TIPPED 86MM IP
BOSCH 2608584109 32MM BI METAL HOLESAW
IRWIN 10504183 BI-METAL HOLESAW 48MM
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
EVOLUTION 34L ROTOBOR CUTTER LONG 34MM
EVOLUTION ROTOBOR CUTTER SHORT 30MM
LENOX BIMETALHOLESAW68MM 3004343L