WALTER M4003-100-B32-07-6.5 MILLING CUTTER 7021564


Miller body with smooth bore M4003-100-B32-07-6.5

References
walter:M4003-100-B32-07-6.5
rubix:2593732
manufacturer :7021564
brand logo
brand logo
Technical specifications
Diameter100 mm
Reaming diameter32 mm
Z7 mm
See all Specifications

Product details : WALTER M4003-100-B32-07-6.5 MILLING CUTTER 7021564


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter100 mm
Reaming diameter32 mm
Z7 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 723.29 excl. VAT
/ Each
£ 867.95 incl. VAT
  • Usually arrives within 14 working days