Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with smooth bore for surface / dressing miller
ISCAR 3102094 HM90 F90A D100-6-32 SHELL MILL
ISCAR 3102094 HM90 F90A D100-6-32 SHELL MILL
Face Mill
References
iscar:
HM90 F90A D100-6-32
rubix:
80158694
manufacturer :
3102094
Technical specifications
Diameter
100
mm
Reaming diameter
100
mm
Internal cooling
Yes
Product details
Technical specifications
Product details : ISCAR 3102094 HM90 F90A D100-6-32 SHELL MILL
90° Face Mill Carrying HM90 ADKT 1505 Insert
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
100
mm
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
574.18
excl. VAT
/
Each
£
689.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER M3024-063-B22-05-06 MILLING CUTTERS 6941639
SANDVIK R390-025C5D-07H175 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002067
SANDVIK R390-032C6D-11L219 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002107
WALTER M4003-063-B22-07-6.5 MILLING CUTTER 7021558
WALTER M4132-050-B22-04-09 MILLING CUTTER 6556151
SANDVIK R390-032C6D-07H219 390 MILLING CUTTER 7010606
SANDVIK R390-040Q16LW-11M MILLCUTTER SIDE&FACEMILLS 7503704
WALTER M4002-052-B22-04-015 MILLING CUTTERS 6549910
SANDVIK 490-080Q27-08H COROMILL 490 CUTTERS 5761884
SANDVIK 490-063Q22-08H 5762157
SANDVIK R390-050Q22LW-11L MILLCUTTER SIDE&FACEMILLS 7503706
SANDVIK R390-050Q22LW-11M 7503707
WALTER M4132-040-B16-05-09 MILLING CUTTER 6556148
WALTER M4003-080-B27-09-6.5 MILLING CUTTER 7021562
SANDVIK R390-025C6D-07H177 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002068