Synthetic glove TEGERA 728
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
Colour | Black |
Secondary colour | Grey |
Material | Nylon/nitrile/elastane |
Usually arrives within 14 working days