Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 432 SYNTHETIC GLOVE CRF 6 XS
TEGERA 432 SYNTHETIC GLOVE CRF 6 XS
Synthetic glove TEGERA 432
References
tegera:
432-6
rubix:
386A0893
ean:
7340118320403
Technical specifications
Size
6
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 432 SYNTHETIC GLOVE CRF 6 XS
TEGERA® 432, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
6
Coating
Polyurethane
Abrasion resistance level
4
Main material
Elastane
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 957 SYNTHETIC GLOVE 9 L
TEGERA 932 TEXTILE GLOVE 6 XS
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 855 SYNTHETIC GLOVE 5 2XS
TEGERA 875 SYNTHETIC GLOVE 7 S
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7
TEGERA 8120 TEXTILE GLOVE 7 S
GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11
TEGERA 465A SYNTHETIC GLOVE 8 M
TEGERA 932 TEXTILE GLOVE 10 XL
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
TEGERA 671 LEATHER GLOVE 7 S
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1