Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
Self-gripping discs
References
norton:
63642560561
rubix:
9729658
ean:
3157624950772
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
Strengths
Superior cutting power
Flawless surface finish
Eliminates risk of scratches
Great backing paper flexibility and tear resistance
More resistance to soiling.
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.83
excl. VAT
/
Each
£
79.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100335388 CUBITRONII HOOKITPAPER DISC 732U 400+ 152MM NH PK50
3M 7100358896 SURFACE CONDITIONING DISC MED 150+ 114.3MM IN X 22 PK50
3M 52085 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 60+ PK50
3M 707374 TRIZACT FINESSE-IT FILM DISC ROLL 268XA 1 3/8INXNH A20
3M 7100358893 SURFACE CONDITIONING DISC MED 150+ 178X22MM PK25
NORTON 63642539615 F827 FIBRE DISC 115X22MM P36 PACK 25
NORTON 66254405555 PRO A275 SELF-GRIP DISCS 150MM P800 15 HOLE PK100
NORTON 63642585217 PRO SELFGRIP SANDING DSIC 150MM P500 PACK 100
NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
3M 89738 FIBRE DISC 787C 115MMX22MM 80+ SLOTTED
3M 00575N SCOTCH-BRITE SE SURFACE COND DISC 178MMX22MM A CRS
3M 33538 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P400 PK20
3M 86714 HOOKIT FILM DISC 375L 150 MM 15 HOLE P800
3M 76632 ROLOC CLOTH DISC 777F 75MM P50
SIA 1950 SIASPEED DISC 150MM 7 HOLE P80 PACK OF 100 8438.1710.0080