3M 60185 THINSULATE ACOUSTIC INSULATION AU3020 1520MMX137M

3M™ Hookit™ Soft Disc

See technical informationSee documents
References
3M:60185
Rubix:80816950
Manufacturer :7000041378
EAN:5010027408654
brand logo
Technical specifications
Diameter150 mm
Grainfine
See all Specifications
Documents

Product details : 3M 60185 THINSULATE ACOUSTIC INSULATION AU3020 1520MMX137M


Use 3M™ Hookit™ Soft Disc with standard Hookit™ Back-up pads to perform efficient close edge work, reducing edge cutting when the pad is tipped on edge and maintaining closer contact with the edge. Our discs are made of a durable 1/2" soft density foam and feature a 3M clean sanding hole pattern. They add conformability to a clean sanding back-up pad*, allowing the operator to follow contours and get in closer to edges, while maximising dust extraction. These soft interface disc pads provide a greater cushion and more conformability than a pad with medium density foam. The series of uniquely designed holes and channels allow dust to be pulled through the holes and away from the sanding surface. This improves the work environment and disc life. Our clean sanding dust management system is designed for better dust evacuation from work surfaces than 5 or 6 hole products. It’s optimised with a self-generated vacuum sanding tool* fitted with a clean sanding filter bag*. Our clean sanding products are designed to suction dust off the workpiece, and from the air. This helps to minimise disc loading and adds life to the abrasive. Reducing dust in the air also helps to improve working conditions. 3M clean sanding abrasives can be paired with clean sanding disc pads, for use on a central vacuum-ready sander. *Sold separately
3M™ Hookit™ Soft Disc is made of soft durable 1/2" density foam. We’ve designed our conformable discs for use with standard or clean sanding Hookit™ Back-up pads, to allow the operator to get in closer to most edges, while maximising dust extraction.

Strengths

Made with soft yet durable foam;Increases conformability due to its structure;Use with standard or clean sand Hookit™ Back-up Pad to perform efficient close edge work and maximise dust extraction

Applications

Use with standard or clean sand Hookit™ Back-up Pad for effective close edge work

Technical specifications


Attributes
Diameter150 mm
Grainfine
Applicationwood sanding
Show UNSPSC/ECL@SS
£ 839.41 excl. VAT
/ Each
£ 1,007.29 incl. VAT
  • Delivery usually within ( 34 ) days