Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1205862 SILENCER AMTE-M-LH-G38
FESTO 1205862 SILENCER AMTE-M-LH-G38
AMTE silencer
References
festo:
AMTE-M-LH-G38
rubix:
118A7991
manufacturer :
1205862
ean:
4052568061616
Technical specifications
Connecting diameter (inch)
3/8Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1205862 SILENCER AMTE-M-LH-G38
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
26,22Ā
g
Connecting diameter (inch)
3/8Ā
''
Material
Bronze, brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
60.40
excl. VAT
/ 10
pieces
Ā£
72.48
incl. VAT
Delivery usually within (
2
) days
Select variants (13)
Add to cart
Check our products from related categories
SMC ANB1-01 SILENCER
FESTO 1206990 SILENCER AMTE-M-LH-N14
FESTO 9519 FLOW CONTROL/SILENCER GRU-1/2-B
MECALINE 859390 COMPACT SILENCER G1IN
FESTO 165004 SILENCER UC-1/4
CAMOZZI SILENCER 2905 1/8
SMC AN120-M3 SILENCER
SMC ANA1-06 SILENCER
SMC AN20-N02 COMPACT RESIN SILENCER
FESTO 197583 SILENCER UO-1/8
AVENTICS SILENCER 1827000005
NORGREN M/S6 G3/4 EXHAUST SILENCER
PARKER SILENCER 9090050700
NORGREN M/S3 G3/8 EXHAUST SILENCER
NORGREN C/S4 1/2 NPT EXHAUST SILENCER