Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859158
rubix:
216A2663
ean:
3660338141928
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.23
excl. VAT
/
Each
£
3.88
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KFL08N-01 FITTING
MECALINE 859611 FEMALE STRAIGHT FITTING 10 X 1/2
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
SMC KFG2T0604-02S INSERT FITTING
MECALINE 859045 NUT 15
MECALINE NUT 4 859039
MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859250 FITTING BRANCH 6/4-R1/8IN
MECALINE 859302 WASHER BI-MATERIAL A 1/8
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859524 MALE ELBOW 16-R1/2IN
MECALINE 859269 SINGLE BANJO 6/4-M6
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE MALE ELBOW 12-R3/8IN859519