References
Irwin:T04
Rubix:014481
Product details : IRWIN RECORD PLANE NO 04 T04
Used for smoothing and final finishing. Blade width 50mm. Featuring a robust level cap designed to lock down on three points for secure location of the cutting iron. Razor sharp tungsten vanadium steel cutting iron to cut even the hardest of woods and is precision machined to lay flat on the frog face and eliminate chatter. Impact resistant ABS resin handle and knob for comfort and control. Traditional adjusting nut for fine seating. The cast iron fine grained body and frog are CNC machined to 0.04mm accuracy with a precision machine-filed mouth.
Technical specifications
Attributes
| Length | 245 mm |
|---|---|
| Material | carbon steel/wood |
Show UNSPSC/ECL@SS
£ 108.69 excl. VAT
/ Each
£ 130.43 incl. VAT
- Usually arrives within 14 working days
