GEDORE 27MMVDEOPENENDSPANER VDE 894 27
Single Open Ended Spanner
See technical informationSee documentsReferences
Gedore:VDE 894 27
Rubix:118A2372
Manufacturer :6573440
EAN:4010886657348
Documents
Product details : GEDORE 27MMVDEOPENENDSPANER VDE 894 27
VDE Single open ended spanner 27 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 27 |
|---|---|
| Length | 245 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
- Delivery usually within ( 8 ) days

