FACOM RING WRENCH 54A.55


54A - Polygon keys contrecoudées "big effort" metrics

References
facom:54A.55
rubix:1234103
ean:3148511106402
brand logo
brand logo
Technical specifications
Opening55
Length300 mm
See all Specifications

Product details : FACOM RING WRENCH 54A.55


54A - Polygon keys contrecoudées "big effort" metrics
- Polygon offset wide-claw wrenches : for powerful clamping, thanks to the high resistance of the polygon head and the long adjustable handle (to be ordered separately).
- Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Metric dimensions: from 24 to 70 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1485 g
Packaged dimensions (D x W x H)305x90x80 mm
Package weight1485 g
Opening55
Length300 mm
Weight1500 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 104.44 excl. VAT
/ Each
£ 125.33 incl. VAT
  • Usually arrives within 14 working days