Tapered roller bearing Timken 33110M-90KM1, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm


Single Row - Assembly

References
timken:33110M-90KM1
rubix:102A6734
manufacturer :190030335
ean:0053893139579
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter85 mm
Width26 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 33110-90KA1


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight580,6 g
Inner diameter50 mm
Outer diameter85 mm
Width26 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
  • In stock: Next day delivery