Tapered roller bearing SKF 30324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 60 mm


Tapered Roller Bearing

References
skf:30324
rubix:231A8257
ean:7316577327253
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width60 mm
See all Specifications

Product details : SKF 30324 TAPERED ROLLER BEARING 7316577327253


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter260 mm
Width60 mm
Bearing Clearancecn
Materialbearing steel
Show UNSPSC/ECL@SS
£ 1,133.37 excl. VAT
/ Each
£ 1,360.04 incl. VAT
  • Usually arrives within 14 working days