Tapered Roller Bearing Cup
Outer diameter | 73.025 mm |
---|---|
Width | 15.083 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 15,083x73,025x73,025 mm |
---|---|
Logistic Weight | 100 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 99,8 g |
Outer diameter | 73.025 mm |
Width | 15.083 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days